Paragon Scientific Small Sample Viscosity (1706 cSt @ 40 °C), Certified @ 40 and 100 °C
77975-777
New Product
:
- Description:Small sample viscosity (1706 cSt @ 40 °C), certified @ 40 and 100 °C
- Size:60 ml
- Shipping Conditions:RT
- Storage Temperature:RT
- Certification:ISO 17034
- Standard type: Single component