Order Entry
Puerto Rico
ContactUsLinkComponent
Chlorine Dioxide Comparator Round 0 to 2 ppm
Chlorine Dioxide Comparator Round 0 to 2 ppm
  77674-602
New Product
 :  
undefined
Chlorine Dioxide Comparator Round 0 to 2 ppm
  77674-602
 :  C-2702
New Product
 :  

 

  • Chemical method:
    DPD
  • Cat. No.:
    77674-602
  • Increments:
    0, 0.2, 0.4, 0.6, 0.8, 1.2, 1.6, 2.0 ppm
  • Range:
    0 - 2.0 ppm

 

 

C-2702 Low Range Chlorine Dioxide Comparator is a component of K-2705 Chlorine Dioxide CHEMets Visual Test Kit and is designed to be compared against the color formed in R-2705 Chlorine Dioxide CHEMets Refill. The comparator's range is applicable for many disinfection and drinking water applications. Color standards are pink in color and cover a range of 0 to 2.0 ppm chlorine dixoide (ClO₂).