Paragon Scientific Cone and Plate (Nominal: 300 mPas @ 25 °C), Viscosity
77975-487
New Product
:
- Description:Cone and plate (nominal: 300 mPas @ 25 °C), viscosity
- Size:500 ml
- Shipping Conditions:RT
- Storage Temperature:RT
- Certification:ISO 17034
- Standard type: Single component