Order Entry
Puerto Rico
ContactUsLinkComponent
 
CHEMets® Carbohydrazide Visual Test Kit 0 to 0.50 ppm
  77674-740
New Product
 :  
undefined
CHEMets® Carbohydrazide Visual Test Kit 0 to 0.50 ppm
  77674-740
 :  K-1805
New Product
 :  

 

  • Chemical method:
    PDTS
  • Application:
    Boiler feed water and condensate

 

 

  • Range: 0 to 0.50 MDL: 0.05 ppm Method: PDTS Analysis time: 1 minute
 : The K-1805 Carbohydrazide CHEMets® Kit comes in a plastic case and contains everything needed to perform 30 tests: CHEMetsrefill®, round comparator, activator solution, 25 ml sample cup, and instructions. This kit is designed for boiler water applications where carbohydrazide is used as an oxygen scavenger.