Linen Cart, Standard Duty, Eagle MHC
Catalog # 89207-512
Supplier: Eagle Group
Specifications
- Width:24"
- Length:60"
- Cat. No.:89207-512
- Supplier no.:LC2460C
Specifications
About this item
Features four chrome-plated wire shelves, one solid stainless steel shelf, four chrome-plated 63" posts, and four 5" resilient stem casters, two with brake.