Dispenser For Lab Coats, Smocks, Frocks, S-Curve Technologies
Supplier: S-Curve Technologies
Certificates
About this item
Dispenser designed to keep apparel organized and clean
Wall mounts or free-standing.
Specifications
- Catalog No:
- 89208-690
- 89208-692
- PPE type:
- Garments
- Garments
- Material:
- Acrylic
- PETG
- No. of Compartments:
- 1
- 1
- Dispenser type:
- Bench top/wall-mountable
- Bench top/wall-mountable
- Thickness:
- 6 mm (0.25")
- 6 mm (0.25")