Safety Glasses Holder With Foam Pad, S-Curve Technologies
Catalog # 14007-166
Supplier: S-Curve Technologies
Specifications
- Dispenser type:Bench top/wall-mountable
- Material:Acrylic
- No. of Compartments:1
- PPE type:Safety glasses
- Description:Holder for safety glasses with foam
- Cat. No.:14007-166
- W×D×H:22.8×15.2×10.1 cm (9×6×4 ")
- Supplier no.:SGH-001
Specifications
About this item
Safety glasses holder with foam pad.
- Wall mount or table top-screws and wall anchors included
- Rubber pads on bottom prevent scratching/slipping