Multi-Element Standard for ICP, Trace Metals III for Water, Ricca Chemical Company
RCRTRACE3-100
Small Business Enterprise
:
- Matrix:5% HNO₃
- Pack type:LDPE bottle
- Size:100 ml
- Elements and concentration:Barium 500 ppm; Calcium 500 ppm; Magnesium 100 ppm; Molybdenum 500 ppm; Potassium 100 ppm; Sodium 500 ppm
- Cat. No.:RCRTRACE3-100
- Supplier no.:RTRACE30-100N
This is a multielement solution that was prepared volumetrically to contain the elements and concentrations stated below
The uncertainty associated with the certified values is ± 0.5% relative. The concentrations are confirmed by ICP or ICP-MS