Three Compartment Front Tray Dispenser, S-Curve Technologies
Catalog # 10693-268
Supplier: S-Curve Technologies
Specifications
- Dispenser type:Wall-mountable
- Material:PETG
- No. of Compartments:3
- PPE type:Multi-use
- Color:Clear
- Description:Dispenser with front tray, PETG
- Environmentally Preferable:
- Thickness:6 mm (0.25")
- Cat. No.:10693-268
- W×D×H:16×12×18"
- Supplier no.:MCD-30PETG
Specifications
About this item
Designed to hold a variety of items with easy access tray in front.
- Flame treated edges for a smooth finish
- Extra-large sizes available for greater capacity
- Mounts to wall or free standing