Face Mask Dispenser, S-Curve Technologies
32948-843
- Dispenser type:Floor-standing/wall-mountable
- Material:Acrylic
- PPE type:Hygiene Masks
- Color:Clear
- Description:Facemask dispenser
- Environmentally Preferable:
- Thickness:6 mm (0.25")
- Cat. No.:32948-843
- Supplier no.:FMD-007
Face mask dispenser for use in cleanroom, etc.
Wall mounts or free-standing.
Flame polished edges for smoothness.
Dimensions: 19.1 H x 23.9 W x 13.9D cm (7.5 x 9 x 5.5").