Order Entry
Puerto Rico
ContactUsLinkComponent
 
Disc Filter Holders, 142 and 293 mm Stainless Steel, Cytiva (Formerly Pall Lab)
 :  Cytiva
 
undefined
Disc Filter Holders, 142 and 293 mm Stainless Steel, Cytiva (Formerly Pall Lab)
 :  Cytiva

 

  • Catalog No:
  • 28145-269
  • 28145-258
  • Dimensions:
  • Clearance between flange and benchtop: 29 cm (11.4")
  • Inlet/Outlet Connections:
  • Sanitary 3.8 cm (1.5") fittings
  • Sanitary 3.8 cm (1.5") fittings
  • Max. Operating Pressure:
  • 6.9 (690 kPa, 100 psi)
  • 6.9 (690 kPa, 100 psi)