Chromatography Column, Plain, Ace Glass Incorporated
89053-476
Product available on GSA Advantage®
Small Business Enterprise
- Column Format:Analytical
- Ø int.:22.00 mm
- Capacity:950 ml
- Description:Chromatography Column, Plain
- Length:250 mm
- Cat. No.:89053-476
- Supplier no.:5884-05
This plain, open top chromatography column, is universally suitable for many separations.
Fabricated from borosilicate glass.