E-Cube™ Fittings, Corning
Catalog # 89089-918
Supplier: Corning
Specifications
- Description:E-Cube™ Fittings
- Material:Plastic
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:RECs, ISO 14001 - Kennebunk
- Cat. No.:89089-918
- Supplier no.:3287
Specifications
About this item
E-Cube™ Fittings Kit contains: 3/16" Norprene™ Pump tubing (18"), Tubing ratchet clamps (6), Barbed T-fittings (2), Barbed Reducing Connector (1) , 4" Wire ties (20), Barbed Y-connector (1), Barbed 50 mm PTFE syringe filters (2), Male barbed luer fittings (5), Female barbed luer fittings (5), Male luer plugs (2), Interlink injection sites (2), Blunt plastic cannulas (1 sleeve), 1.0" I.D x 1.25 inch O.D., 1/8" thickness O-rings (3).