PurSwab® Thermally Bonded Foam Tippled Applicator, Polypropylene Handle, Puritan Medical Products
Catalog # 89133-782
Supplier: Puritan Medical Products
Product available on GSA Advantage®
Specifications
- Sterility:Non sterile
- Environmentally Preferable:
- Cat. No.:89133-782
- Tip size:22.2 mm (0.25")
- Handle length:149.2 mm (5.875")
- Tip diameter:6.35 mm (0.25")
- Overall length:150.79 mm (5.937")
- Handle diameter:3.04 mm (0.12")
- Supplier no.:1616-PF
Specifications
About this item
These swabs have thermal edge seals and thermal bonding to the handle help ensure the sponge-like foam will clean up unwanted particles without releasing any into your critical environment.
Safe to use with solutions and solvents.
Made in the USA.
Certifications: CE marked.
Ordering information: Packaged as 20 bags of 50 swabs per bag.