Order Entry
United States
ContactUsLinkComponent
 
Petri Dish Tissue Chambers, BTX™
  95062-362
undefined
Petri Dish Tissue Chambers, BTX™
  95062-362
 :  45-0506
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Description:
    Petri dish platinum electrode chamber, length: 15 mm gap
  • Environmentally Preferable:
  • Cat. No.:
    95062-362
  • Supplier no.:
    45-0506

 

 

This tissue chamber/electrode is specifically designed to handle ex-vivo tissue samples that are too large or have a unique shape that make it difficult to transfect using other standard electrodes

Transfection of ex-vivo tissue samples is an efficient method to deliver genes and drugs to a wide range of tissue types including cornea, muscle, and skin. With the use of this specially designed tissue sample chamber, transfection is made simple and easy. The chambers are available in varied widths; 5mm and 15mm to accommodate numerous tissue sample sizes. The reusable chamber consists of a laboratory grade Pyrex glass petri dish and two platinum electrodes embedded in an inert silicone, creating the rectangular chamber that provides a homogenous field of energy for high transfection efficiencies.

 : Tissue chamber 95062-360 includes a 5x5mm glass petri dish and micro grabber connection cables. Tissue chamber 95062-364 includes a 15x15mm glass petri dish and micro grabber connection cables. Tissue chamber electrode 95062-362 includes a 15x15mm tissue chamber electrode (connection cables must be ordered separately).