Order Entry
Puerto Rico
ContactUsLinkComponent
SP Bel-Art Carboy with Handle and Screw Cap, Bel-Art Products, a part of SP
SP Bel-Art Carboy with Handle and Screw Cap, Bel-Art Products, a part of SP
Catalog # 16126-845
undefined
SP Bel-Art Carboy with Handle and Screw Cap, Bel-Art Products, a part of SP
Catalog # 16126-845
Supplier Number:  F10795-0000

Specifications

  • Cap Size:
    83 mm
  • Capacity:
    20 L (5.3 gal.)
  • Description:
    Carboy with Handle and Screw Cap
  • Dimensions:
    28 D x 49.8 H cm (11 x 193/5")
  • Material:
    Low Density Polyethylene
  • Cat. No.:
    16126-845
  • Supplier no.:
    107950000

Specifications

About this item

This space-saving sturdy polyethylene carboy has an easy-grip handle and screw cap for leakproof shipping and storage.

  • Polyethylene construction
  • Durable
  • Capacity is 20 liters (5 gallons)

Ideal for handling and storing large volume of liquids or powders.

Ordering information: Includes one screw cap.