Student Breadboard
Catalog # 470110-262
Supplier: Wards
Specifications
- Description:Student Breadboard
- Environmentally Preferable:
- Cat. No.:470110-262
- Supplier no.:CP32742-00
Specifications
About this item
This versatile and expandable Student Breadboard is perfect for introductory circuit courses.
- Board Features 168 Terminal Clips
- Clips Have 840 Tie Points
- Perfect for Introductory Circuit Courses
- Length: 16.5 cm
- Width: 5.6 cm
The board layout combines bus strips with the breadboard and contains 168 terminal clips offering 840 tie points. Each clip contacts directly inserted wires with diameters between 0.25 mm and 0.84 mm, and the board accepts up to eight 16-pin ICs. A thick Mylar backing eliminates push-through short circuits.
Four through holes allow the board to be attached to a base. The breadboard is 16.5 x 5.6 cm.