Order Entry
Puerto Rico
ContactUsLinkComponent
 
Steel Bar Magnet
  470005-612
Steel Bar Magnet
  470005-612
 :  50227

 

  • Description:
    Steel Bar Magnet, w/ Poles Marked
  • Cat. No.:
    470005-612
  • Supplier no.:
    50227

 

 

North-South poles are permanently inscribed on the Steel Bar Magnets.

  • Length: 150 mm
  • Width: 19 mm
  • Height: 7 mm
  • Set of Two
  • North-South Poles Permanently Inscribed

The magnets' measurements are 150 x 19 x 7 mm.

 : One set contains two magnets.
 : Caution:This product contains small magnets. Swallowed magnets can stick together across intestines causing serious infection and death. Seek immediate medical attention if magnets are swallowed or inhaled. KEEP AWAY FROM ALL CHILDREN!