Order Entry
Puerto Rico
ContactUsLinkComponent
 
Somso® Twice Life-Size Heart Model
Catalog # 470007-342
Supplier:  MARCUS SOMMER
undefined
Somso® Twice Life-Size Heart Model
Catalog # 470007-342
Supplier:  MARCUS SOMMER
Supplier Number:  HS 5

Specifications

  • Description:
    Twice Life-Size Heart
  • Height:
    32 cm
  • Length:
    18 cm
  • Cat. No.:
    470007-342
  • Width:
    18 cm
  • Supplier no.:
    HS 5
  • No. of parts:
    5

Specifications

About this item

Coded For Easy Study And Readability

  • Large Size For Better Demonstration
  • 4 Part Model Allows For Greater Visibility Of Structures
  • 5 Year Manufacturers Warranty

Twice the life size, this excellent four-part model is sectioned so that the great vessels are depicted and the atria and ventricles are open to expose the valves. It is constructed of solid vinyl and mounted on a pedestal base.