Somso® Striated Muscle Fiber Model
Catalog # 470029-600
Supplier: MARCUS SOMMER
Specifications
- Description:Striated Muscle Fiber
- Height:21 cm
- Length:18 cm
- No. of keyed items:19
- Cat. No.:470029-600
- Width:18 cm
- Supplier no.:BS 36
- No. of parts:1
Specifications
About this item
This model was recreated from the latest electron microscopy interpretation.
- Muscle Fibers from Two Sectional Planes
- Motor Neuron Attachment Shows Innervation
- Five-Year Manufacturer's Warranty
The accurate, high-quality model shows the innervation of muscle cells, multi-nuclear striated muscle fibers, medullated nerve fiber with Schwann cells and synaptic vessels, and the striated nature of myofibrils including Z lines and Q stripes.
The muscle fiber, enlarged 4000x, displays exceptional detail.