Somso® Skin Model
Catalog # 470007-346
Supplier: MARCUS SOMMER
Specifications
- Description:Skin
- Height:26 cm
- Length:15 cm
- No. of keyed items:40
- Cat. No.:470007-346
- Width:48 cm
- Supplier no.:KS 3
- No. of parts:1
Specifications
About this item
Study Variations In Structure And Thickness Of Different Skin Types
- 5 Year Manufacturers Warranty
Three block models are mounted on a single base to make it easy to compare the skin samples from different parts of the body: the scalp, axilla, and sole of the foot. Each one has been enlarged 70X and includes hair and follicles, sebaceous and sweat glands including the apocrine sweat gland of the axilla, subcutaneous fat, dermal papillae, and Pacinian corpuscle.