Order Entry
Puerto Rico
ContactUsLinkComponent
Somso® Neuroanatomy Head Model
Somso® Neuroanatomy Head Model
Catalog # 470015-728
Supplier:  MARCUS SOMMER
undefined
Somso® Neuroanatomy Head Model
Catalog # 470015-728
Supplier:  MARCUS SOMMER
Supplier Number:  QS 65/7

Specifications

  • Description:
    Neuroanatomy Head
  • Height:
    29.5 cm
  • Length:
    26 cm
  • No. of keyed items:
    42
  • Cat. No.:
    470015-728
  • Width:
    18 cm
  • Supplier no.:
    QS 65/7
  • No. of parts:
    11

Specifications

About this item

Transparent Skull Shows Orientation Of Brain And Vessels

  • 5 Year Manufacturers Warranty

This unique model allows students to see through the skull to the underlying structures to help them understand how the components of the human head are contained and organized. The cranium can be removed, as can the eight-piece brain, to show functional areas, including cervical vertebrae with cranial and spinal nerves, and arteries. The ten-piece model is mounted on a stand .