Somso® Liver and Gallbladder Model
Liver and Gallbladder, 16, 1, 27 cm, 18 cm, 32 cm
470015-710
: JS 8
Highly Detailed View Of The Inner Workings Of Two Important Organs
- 5 Year Manufacturers Warranty
The 1 1/2X-enlarged model of a dissected liver and gallbladder shows the complex network of veins, arteries, and bile ducts to illustrate how each organ functions, separately and in relation to each other. The falciform ligament is shown separating the right and left lobes of the liver, and the hepatic and systemic veins and arteries are depicted in different colors.
- Description:Liver and Gallbladder
- Height:32 cm
- Length:18 cm
- No. of keyed items:16
- Width:27 cm
- No. of parts:1



