Somso® Deluxe Plant Cell Model
470029-774
- Description:Deluxe Plant Cell
- Height:35 cm
- Length:26 cm
- No. of keyed items:20
- Cat. No.:470029-774
- Width:30 cm
- Supplier no.:BOS 16/1
- No. of parts:1
Combines Views From Both Light And Electron Microscopes
- Highly Detailed Plant Cell Structure
- Clear Assembly Gives A Better Understanding Of Cellular Organization
- 5 Year Manufacturers Warranty
This transparent model gives students an insight into the structures found in a mature plant cell with no disassembly required. The reproduction of a cell from the assimilation tissue shows the layering of the cell wall, as well as an accurate configuration of organelles in the cytoplasm at 6,000X magnification. The nucleus, chloroplasts, mitochondria, endoplasmic reticulum, dictyosomes, and ribosomes are among the 20 structures identified in the provided manual.