Somso® Daphnia Model
470029-762
- Description:Daphnia
- Height:60 cm
- Length:39 cm
- No. of keyed items:27
- Cat. No.:470029-762
- Width:42.5 cm
- Supplier no.:ZOS 121
- No. of parts:7
Striking Reproduction Of A Widely-Studied Micro-Crustacean
- Large Size Makes It Easy To Demonstrate Structures To The Class
- 5 Year Manufacturers Warranty
Modeled after a Daphnia pulex, this 200X enlargement shows a female with eggs. The rowing antennae and five turgor legs are clearly detailed, and the translucent two-leaf shell separates to reveal internal structures such as the heart, digestive tract, and ovary. A view of two embryos can also be seen.