Somso® Comprehensive Female Pelvis Model
Catalog # 470015-638
Supplier: MARCUS SOMMER
Specifications
- Description:Comprehensive Female Pelvis
- Height:32 cm
- Length:12 cm
- No. of keyed items:26
- Cat. No.:470015-638
- Width:26 cm
- Supplier no.:MS 1
- No. of parts:3
Specifications
About this item
This detailed, life-size model of female genitalia makes it easy to teach basic female anatomy.
- Plaque Includes Hanging Hardware
- Removable Pieces Allow for Examination of Structures Hidden in One-Piece Models
- Five-Year Manufacturer's Warranty
- Relief Model of Sagittally Sectioned Female Reproductive Organs
The reproductive system features a bladder and rectum. Removable pieces of the model allow for thorough examination.
Use it alone or compare it with the SOMSO Comprehensive Male Pelvis Model.