Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Somso® Circulatory System Model

Somso® Circulatory System Model

Circulatory System, 57, 1, 32 cm, 7 cm, 90 cm
Catalog # 470029-650
Supplier:   MARCUS SOMMER
Supplier #:  HS 10
Somso® Circulatory System Model
Catalog # 470029-650
Supplier:  MARCUS SOMMER
Somso® Circulatory System Model
Somso® Circulatory System Model

Circulatory System, 57, 1, 32 cm, 7 cm, 90 cm

Price
$1,310.00
Log in for availability
Each
Product Details & Documents

View Flow Of Blood Through All Major Organs And Limbs

  • Large Back Board Includes Hanging Attachments
  • Shows Circulatory Pathways Throughout The Body
  • 5 Year Manufacturers Warranty

Mount the large depiction of a complete circulatory dissection on a wall, or prop it against a blackboard for a temporary display; the half-life-size model clearly shows blood circulation through the entire body so it can be seen easily by your entire class. The model also features a dissected heart to show even more detail. It is mounted on a base.

Documents

Specifications
  • Description:
    Circulatory System
  • Height:
    90 cm
  • Length:
    7 cm
  • No. of keyed items:
    57
  • Width:
    32 cm
  • No. of parts:
    1