Somso® Cavities of the Nose, Mouth, Throat Cross Section Model
Catalog # 470015-724
Supplier: MARCUS SOMMER
Specifications
- Description:Cavities of the Nose, Mouth, Throat Cross Section
- Height:39 cm
- Length:9 cm
- No. of keyed items:45
- Cat. No.:470015-724
- Width:28 cm
- Supplier no.:FS 4
- No. of parts:3
Specifications
About this item
With Movable Epiglottis To Demonstrate Functions Of Swallowing Vs. Breathing
- Demonstrates The Interactions Of Cranial Cavities
- The Board Mounted Model Can Be Hung, Or Used On A Counter Surface
- 5 Year Manufacturers Warranty
This 2X model shows a cross section of the cranium so students can see how various structures are placed inside the head. It features a detachable larynx and an elastic epiglottis to show the relationship of the nasopharynx structures. The model is mounted on a base.