Somso® Brain Ventricles Model
Catalog # 470029-736
Supplier: MARCUS SOMMER
Specifications
- Description:Brain Ventricles
- Height:15 cm
- Length:12 cm
- Cat. No.:470029-736
- Width:12 cm
- Supplier no.:BS 24
- No. of parts:1
Specifications
About this item
Enhances Understanding Of Brain Structures
- Visualize The Ventricle Structure Not Visible In Brain Models
- 5 Year Manufacturers Warranty
An excellent supplement to any full brain model, this model features only the four ventricles of the brain, making it ideal for in-depth study and relation to the rest of the brain’s structure. The model is mounted on a stand.