Somso® Beauchene Skull
Catalog # 470030-010
Supplier: MARCUS SOMMER
Specifications
- Description:Beauchene Skull
- Height:40 cm
- Length:39 cm
- No. of keyed items:11
- Cat. No.:470030-010
- Width:26 cm
- Supplier no.:QS 9
- No. of parts:16
Specifications
About this item
A classic Beauchene view.
- Removable Pieces for Individual Study
- Five-Year Manufacturer's Warranty
- Life-Size Skull
The life-size skull has been carefully disarticulated and mounted in an “exploded” position on a clear plastic support to retain the bones’ spatial relationships.
Mounted on a stand with base, the model can be tilted back, so students can view the inside of the skull.