Somso® Anatomical Dual Sex Torso Model
470015-616
- Description:Dual Sex Torso
- Height:92 cm
- Length:26 cm
- Environmentally Preferable:
- No. of keyed items:181
- Cat. No.:470015-616
- Width:40 cm
- Supplier no.:AS 4
- No. of parts:21
Multiple gender model for ease of use.
- Male and Female Inserts Included
- Hand Painted and Highly Detailed
- Five-Year Manufacturer's Warranty
With lifelike features inside and out, the detailed model contains 20 removable parts that are easy to dissect and reassemble.
These include an eye with optic nerve and muscles, female thoracic wall with musculature and mammary glands, half of each lung, two-part heart, liver, two-part stomach, one-piece intestines, half of a kidney, lower aorta and vena cava with femoral branches, and two-part female and four-part male reproductive organs. The head is also sectioned to reveal part of the brain and skull.