Rod Type Student Grade Universal Clamp
470007-072
- Description:Universal Clamp, 3 Prong
- Cat. No.:470007-072
- Supplier no.:ECLJ03-A
Long 10" extension clamp with three prongs.
- Rubber coated prongs
- Stainless steel rod
The plastic covered jaws of this three-pronged student grade Rod Type Universal Clamp will hold objects up to 9cm. The clamp is made of aluminum and is attached to a 9.4mm steel rod. Overall length of the Universal Clamp is 26cm.