Pyrex® Graduated Centrifuge Tube
470211-622
: Corning
- Description:Pyrex Graduated Centrifuge Tube. 15 mL
- Cat. No.:470211-622
- Supplier no.:8080-15
PYREX® borosilicate glass.
- Graduated from 0.1 to 15 ml with 0.1 ml interval
Conical bottom with beaded rim.