Order Entry
Puerto Rico
ContactUsLinkComponent
 
Plastic Ruler - 6 inch
  470016-264
undefined
Plastic Ruler - 6 inch
  470016-264
 :  18

 

  • Description:
    Measure
  • Length:
    152 mm (6")
  • Material:
    Plastic
  • Cat. No.:
    470016-264
  • Supplier no.:
    18

 

 

Measures both English and Metric scales.

  • Transparent
  • Strong and flexible
  • mm and cm measurements; 1/16", 1" graduations