Somso® Chimpanze Skull
Catalog # 470007-986
Supplier: MARCUS SOMMER
Specifications
- Width:14 cm
- Description:Chimpanzee Skull
- Height:12.5 cm
- Length:21 cm
- Cat. No.:470007-986
- Supplier no.:ZOS 53
- No. of parts:2
Specifications
About this item
Examine A Skull Of One Of Humans Closest Relatives
- Cast From A Real Specimen
- Removable Jaw For Easy Comparison To Other Primates
- 5 Year Manufacturers Warranty
This male chimpanzee(Pan tr. Troglodytes) is cast in SOMSO-Plast®, making it nearly unbreakable. Examination or comparison of the skull is simplified by removing the lower jaw.