Halstead Artery Forceps
Artery Forceps, Stainless steel, 128 mm (5"), Straight
Catalog # 470007-668
Supplier: Dunrite Instruments
Supplier #: 140551
Jump to:
Product Details & Documents
Scissor handles securely clamp an injection needle to the vessel, preventing leaks. They have straight, serrated jaws and a box joint.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Artery Forceps
- Length:128 mm (5")
- Material:Stainless steel
- Tip style:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



