Economy Force Table
Catalog # 470014-356
Supplier: Wards
Specifications
- Description:Economy force table
- Cat. No.:470014-356
- Supplier no.:PH0347-ECO
Specifications
About this item
The heavy base of the economy force table offers stability for all applications.
- For all classroom applications
- Laminated wood tabletop
- Angle scale marked in 1° increments
- Four 50 g mass hangers
- Four table-clamp pulleys
A laminated wood tabletop features an angle scale marked in 1° increments.
Each set of slotted masses has five 20 g, one 10 g, and two 5 g masses.
Ordering information: This kit includes 4 sets of slotted masses, four 50 g mass hangers, and 4 table-clamp pulleys. A replacement force table pulley (470230-108) is available.