Order Entry
Puerto Rico
ContactUsLinkComponent
Male Disarticulated Skeleton With Case
Male Disarticulated Skeleton With Case
Catalog # 470029-960
Supplier:  Avantor
undefined
Male Disarticulated Skeleton With Case
Catalog # 470029-960
Supplier:  Avantor

Specifications

  • Description:
    Male Disarticulated Skeleton With Case
  • Height:
    22 cm
  • Length:
    69 cm
  • Cat. No.:
    470029-960
  • Width:
    41 cm
  • Supplier no.:
    WARD470029-960
  • No. of parts:
    206

Specifications

About this item

Relate Structure To Function As You Study Each Bone!

  • Male Disarticulated Skeleton Replica
  • All Bones Are Life Size
  • Wooden Case

This model is a replica of a male disarticulated skeleton, including a sectioned skull with removable calvarium and complete dentition. One hand and one foot are fully articulated on a nylon cord. The other hand and foot are fully articulated on wire. The vertebral column is strung on a nylon cord. The skeleton is available in wooden case with three compartments and a removable tray. All bones are life size, making them ideal for comparison with a female disarticulated plastic skeleton, available separately.