Digital Sound Level Meter
Catalog # 470110-358
Supplier: NEW GENIE GROUP INC SE
Specifications
- Description:Digital Sound Level Meter
- Dimensions:23x4.4x5.7 cm
- Cat. No.:470110-358
- Accuracy:±2 dB
- Frequency:40 - 130 dB
- Supplier no.:407730
Specifications
About this item
Make sound measurements with greater precision and convenience.
- Highly accurate and versatile
- Max. Hold function captures the peak reading
- User can select A or C weighting and fast or slow response time
- Includes 4 AAA batteries
Simple operation is ideal for classroom use. Easy to read digital display with analog bargraph.