Order Entry
Puerto Rico
ContactUsLinkComponent
Corning® Scholar PC-170 Hot Plate
Corning® Scholar PC-170 Hot Plate
Catalog # 470211-552
Supplier:  Corning
   Low Manufacturing Impact
undefined
Corning® Scholar PC-170 Hot Plate
Catalog # 470211-552
Supplier:  Corning
Supplier Number:  6795-170
   Low Manufacturing Impact

Specifications

  • Model:
    PC-170
  • Temperature range:
    60...360 °C (140...680 °F)
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental Certification:
    I-RECs, ISO 14001 - Reynosa
  • Cat. No.:
    470211-552
  • Electrical:
    120 V, 60 Hz
  • Top plate dimensions:
    5×5"
  • Supplier no.:
    6795-170

Specifications

About this item

Most Economical Hot Plate.

  • Compact, saves on bench space
  • UL/CUL approved
  • 1-year warranty

The Corning® Scholar hot plate is the most economical and efficient choice for your heating needs. Its compact 5x5" design minimizes wasted bench space and featured a white enameled steel top for maximum heat conduction. Due heat shields ensure the outer case remains cool to the touch.

Certifications: UL and cUL approved.