Order Entry
Puerto Rico
ContactUsLinkComponent
GPI Anatomicals® Colon Pathology Model
GPI Anatomicals® Colon Pathology Model
Catalog # 470029-498
Supplier:  GPI ANATOMICALS
Small Business Enterprise
undefined
GPI Anatomicals® Colon Pathology Model
Catalog # 470029-498
Supplier:  GPI ANATOMICALS
Supplier Number:  3341
Small Business Enterprise

Specifications

  • Description:
    Colon Pathology
  • Height:
    9 cm
  • Length:
    4 cm
  • No. of keyed items:
    17
  • Cat. No.:
    470029-498
  • Width:
    5 cm
  • Supplier no.:
    3341
  • No. of parts:
    1

Specifications

About this item

Show Multiple Pathologies With One Model

This unique cross-section of the human colon features four pieces on a rod, each demonstrating either normal or diseased conditions. Common structures include serosa, muscle, mucosa, semi lunar folds, taenia, and epiploil appendices. Use the model to show the various pathologies of polyps, cancer, diverticulitis, and colitis.