Specifications
- Description:Celestron PowerSeeker 70EQ Refractor Telescope
- Aperture:70 mm
- Eyepiece:20 mm (35X), 4 mm (175X) mm
- Cat. No.:470012-526
- Focal length:700 mm
- Type:Refractor
- Supplier no.:21037
Specifications
About this item
Celestron PowerSeeker 70EQ Refractor Telescope
- High magnification and smooth object tracking
- Supported by "The Sky" astronomy software
- Includes a preassembled tripod and accessory tray
Locate and identify thousands of celestial objects with this telescope and the included software. Its sturdy equatorial mount is perfect for tracking ojects in the night sky, and the all glass coated optics with high transmission coating promise improved image brightness and clarity. Smooth tracking is enabled by its slow motion controls, and the setup is also quick and easy. In addition, the 3X Barlow lens triples the magnifying power of each eyepiece, for even more brilliant, up-close views. Includes aluminum tripod, accessory tray, and "The Sky" Level 1 software with 10,000 object database.
Features:
• 70 mm (2.75") aperture
• 3X Barlow lens
• 5 x 24 finderscope
• 700 mm focal length; ƒ10
• 4 mm and 20 mm eyepieces
• 35X or 175X magnification
• Weight: 24 lbs.