GPI Anatomicals® 4-Stage Osteoporosis Disk Set
Catalog # 470126-648
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:4-Stage Osteoporosis Disk Set
- Height:4 cm
- Length:10 cm
- No. of keyed items:4
- Cat. No.:470126-648
- Width:10 cm
- Supplier no.:1650
- No. of parts:1
Specifications
About this item
Enlarged Cross–Sectional Depiction
Illustrate the progressive thinning of trabeculae bone that occurs due to osteoporosis with these enlarged cross-sections of bone. Four stages of osteoporosis are illustrated on hinged discs that conveniently fold into one another for compact storage and easy portability. This model makes an ideal teaching aid for introductory lessons, as well as a useful professional tool for providing patients with detailed explanations of the disease.