Order Entry
Puerto Rico
ContactUsLinkComponent
Adapter, [SJ], Straight Hose Connection, Ace Glass Incorporated
Adapter, [SJ], Straight Hose Connection, Ace Glass Incorporated
Catalog # 89051-564
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
undefined
Adapter, [SJ], Straight Hose Connection, Ace Glass Incorporated
Catalog # 89051-564
Supplier:  Ace Glass
Supplier Number:  5300-26
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • [ST] joint:
    35/25
  • Description:
    Glass Stopcock Straight Hose Connection Adapter
  • Cat. No.:
    89051-564
  • Bore size:
    2 mm
  • Hose connections:
    5/16" or 3/8" (C)
  • Supplier no.:
    5300-26

Specifications

About this item

This adapter features a straight hose connection with a spherical ball joint at the bottom and glass stopcock.

  • Straight hose connection
  • Bottom spherical ball joint
  • Glass stopcock
  • Fabricated from borosilicate glass

Adapter has a glass stopcock with a 2mm plug bore. Bore size represents the plug bore size.