Adapter, Jacketed, Ace Glass Incorporated
89051-296
Product available on GSA Advantage®
Small Business Enterprise
- Description:105 Degree Angle Jacketed Adapter
- Cat. No.:89051-296
- Supplier no.:5155-10
This adapter is jacketed with water-cooled 24/40 standard taper joints.
- Extension arm below joint
- 105° angle
- Jacketed
- Fabricated from borosilicate glass
The extension arm below the joint is 50mm. Use with a 3/8-inch I.D. tubing, size D hose connection.