BBP™11 Label Printer Ribbon, Brady®
BBP™11 thermal printer, 102 mm (4"), 73.8 m (242 ft.), Black
Catalog # 89125-016
Supplier: Brady Worldwide
Supplier #: R4313
Jump to:
Product Details & Documents
4300 Series black thermal transfer printer ribbon.
Documents
Specifications
- For Use With:BBP™11 thermal printer
- Color:Black
- Length:73.8 m (242 ft.)
- Width:102 mm (4")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



