Mixing Spatula, Excelta Corp®
63041-982
: Excelta
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
- Description:Spatula, straight, 2 star quality, wooden handle
- Length:200 mm (8")
- Material:Stainless steel AISI 440
- Cat. No.:63041-982
- Blade length:120.6 mm (4.75")
- Blade width:15.75 mm (0.63")
- Supplier no.:345
The 345 two star stainless steel 8" long spatula with wooden handle can be used for mixing and potting.
- Spatula shape: Rounded end blade/straight handle