Cutters, Cable, Excelta
Catalog # 63042-504
Supplier: Excelta
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Description:Cutters, cable and tubing, 3 star quality
- Material:Carbon steel, chrom plated
- Environmentally Preferable:
- Curvature:Straight
- Cat. No.:63042-504
- Overall length:150 mm (6")
- Supplier no.:51I-6
Specifications
About this item
This tool is designed to cut stranded cables and soft wire up to 0.5" in diameter.
- Cuts without deforming wire
- Will handle up to 0.5" Ø wire
- Ergonomic grips with double leaf springs
The 51I-6 three star precision cable cutter is recommended for cutting stranded cables and wire up to 0.5" in diameter. The locking device keeps cutting jaws in closed position when not in use. The tool is made of stainless steel and is 6" in length. It is made of chrome plated stainless steel. The longer soft cushioned grips (surface resistivity 10¹⁰ ohms/sq) provide more leverage when cutting.