About this item
PHCbi brand Pharmaceutical Refrigerators offer a complete and integrated solution for the increased requirements of achieving strict and regulated storage temperatures for pharmaceuticals, medicines, vaccines, and other temperature-sensitive biological samples.
- Integrated solution
- Slim design
- High-efficiency compressor
- 2 year manufacturer's parts and labor warranty
- 3 year manufacturer's compressor parts warranty
The slim front-to-back design and optional sliding shelves allow for ergonomic and accessible product retrieval, while fitting seamlessly into any facility.
Units utilize a highly efficient hermetic compressor to provide efficient cooling and maintain set temperature levels. The thermistor sensor, microprocessor, and electronic temperature controls function to ensure that the set temperature is maintained. Even with frequent door openings, the circulation fan provides rapid temperature adjustment for a highly reliable and stable preservation environment unaffected by ambient temperature. Rigid polyurethane foam insulation construction acts to keep cold air inside the unit and effectively protects against the intrusion of warm air.
Defrosting is performed automatically during compressor “off” cycles by sensing frost levels. This way defrosting is performed only when required, further protecting the contents against unnecessary temperature rises. The defrosting heater also acts as an emergency heat source to prevent samples from freezing in extremely low ambient temperature conditions (below 0 °C).
Specifications
- Catalog No:
- 76518-112
- 76383-298
- 76518-110
- Model:
- MPRS500RHPA
- MPRS300HPA
- MPRS500HPA
- Environmentally Preferable:
- Sustainable Materials, Energy Efficient
- Cat. No.:
- 76518-112
- 76383-298
- 76518-110
- Display:
- OLED
- OLED
- Access Ports:
- 1, rear, middle of back wall
- 1, rear, middle of back wall
- Shelves/drawers:
- 6 (adjustable, wire) shelves left side, 5 sliding drawer racks (right side)
- 6 coated steel wire shelves 697×270 mm (27.4×10.6"), load 20 kg (44 lbs.)/shelf
- 6 (adjustable, wire) full width shelve
- Door Type:
- 3 (highly insulated double glass doors with tempered glass)
- 2 highly insulated double glass sliding doors with tempered glass
- 2 (highly insulated double glass doors with tempered glass)
- Refrigerant:
- R-600A
- HC R-600a
- R-600A
- Sound Level:
- 42 dBa
- 42 dBa
- Electrical:
- 115 V, 60 Hz
- 115 V, 60 Hz
- 115 V, 60 Hz
- Plug:
- NEMA 5-15P Plug
- NEMA 5-15P Plug
- NEMA 5-15P Plug
- Weight:
- 145 kg (320 lbs.)
- 104 kg (229 lbs.)
- 139 kg (300 lbs.)
- Environmental Certification:
- Energy Star, QPS Listed, SNAP compliant
Specifications
Related Information
Last Mile Storage Freezers and Refrigerators for Vaccine Cold Chain PHCbi Brand Products and COVID-19 Vaccine Storage with Joe LaPorte