Order Entry
Puerto Rico
ContactUsLinkComponent
 
UVP SI-950, UV Incubator, Analytik Jena
 
undefined
UVP SI-950, UV Incubator, Analytik Jena

 

  • Catalog No:
  • 14236-064
  • 89237-396
  • Int. W×D×H:
  • 35.6W x 27.2D x 27.7H cm (14 x 1011/16 x 1029/32")
  • 35.6W x 27.2D x 27.7H cm (14 x 1011/16 x 1029/32")
  • Ext. W×D×H:
  • 44.5W x 37.5D x 45.7H cm (171/2 x 14 3/4 x 18")
  • 44.5W x 37.5D x 45.7H cm (171/2 x 14 3/4 x 18")
  • Temperature Range:
  • Ambient +3…68 °C
  • Ambient +3…68 °C
  • Weight:
  • 21.3 kg
  • 21.3 kg
  • Temperature Accuracy:
  • +1 °C
  • +1 °C
  • Temperature Uniformity:
  • +.5 °C at 37 °C
  • +.5 °C at 37 °C